Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/10A Time Delay Polyester Class RK5 Fuse 600VAC/DC

  • Zoro #: G0538501
  • Mfr #: TRS3/10R

$19.83

  • Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC
  • Fuse Speed: Time Delay
  • Fuse Voltage Rating: 600VAC/DC
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mersen/Ferraz Shawmut #TRS3/10R Specifications

  • Zoro #: G0538501
  • Mfr #: TRS3/10R
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC Fuse Speed: Time Delay
Fuse Voltage Rating: 600VAC/DC Series: TRS-R
Body Style: Cylindrical Class: RK5
Rejection / Nonrejection: Rejection Element: Dual
Body Material: Polyester Fuse Holder Code: P
Functionally Equal To: Bussmann FRS-R, Littlefuse FLSR Length: 5"
Fuse Amps: 3/10A Indicating / Nonindicating: Nonindicating
Standards: UL, CSA Diameter: 13/16"
Item: Fuse Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

We recommend you use a fuse from Mersen/Ferraz Shawmut for a fast replacement. With time delay fuse speed, 3/10A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 600VDC, and trs-r series, this fuse is a must-have. The body is made of polyester material. When it comes to product classification, this item can be grouped as RK5. As far as size goes, it is 13/16\ in diameter. Functionally equal to Bussmann FRS-R

Technical Guides

Reviews of Mersen/Ferraz Shawmut #TRS3/10R