40A Time Delay Polyester Class RK5 Fuse 600VAC/300VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0984977| Mfr #: TRS40R

$20.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0984977 Mfr #: TRS40R
Element: DualFuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Polyester
Item: FuseRejection / Nonrejection: Rejection
Standards: UL, CSAFunctionally Equal To: Bussmann FRS-R, Littlefuse FLSR
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCFuse Voltage Rating: 600VAC/300VDC
Diameter: 1-1/16"Series: TRS-R
Fuse Holder Code: QClass: RK5
Body Style: CylindricalLength: 5-1/2"
Fuse Amps: 40ACountry of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Mersen/Ferraz Shawmut. With time delay fuse speed, 40A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and trs-r series, this fuse is a must-have. The voltage rating is 600vac/300vdc. As far as size goes, it is 1-1/16" in diameter. It has a dual element. When it comes to product classification, this item can be grouped as RK5. The body is made of polyester material. It is a nonindicating fuse. Functionally equal to Bussmann FRS-R, Littlefuse FLSR, you'll thoroughly enjoy its use. Standards include: UL, CSA.

Product Reviews

Save 15%. Sign up for Z-mail.