DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

450A Time Delay Class RK5 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2007074| Mfr #: TRS450R

$237.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2007074 Mfr #: TRS450R
Element: DualStandards: UL, CSA
Body Material: PolyesterItem: Fuse
Rejection / Nonrejection: RejectionSpeed: Time Delay
Class: RK5Body Style: Blade
Voltage Rating: 600VAC/DCLength: 13-3/8"
Fuse Amps: 450AIndicating / Nonindicating: Nonindicating
Diameter: 3-1/8"Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC
Functionally Equal To: Bussmann FRS-R, Littlefuse FLSRSeries: TRS-R
Fuse Holder Code: UCountry of Origin (subject to change): Mexico

Product Description

Fuse, 450A Fuse Amps, Nonindicating, TRS-R Series, 600VAC/DC Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Interrupt Rating 200kA at 600VAC, 20kA at 600VDC, Length 13-3/8 In., Fuse Holder Code U, Diameter 3-1/8 In., Functionally Equal To Bussmann FRS-R, Littlefuse FLSR, Standards UL, CSA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.