5-6/10A Time Delay Class RK5 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1882133| Mfr #: TRS5-6/10R

$14.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882133 Mfr #: TRS5-6/10R
Element: DualStandards: UL, CSA
Fuse Speed: Time DelayBody Material: Polyester
Item: FuseRejection / Nonrejection: Rejection
Class: RK5Functionally Equal To: Bussmann FRS-R, Littlefuse FLSR
Series: TRS-RFuse Holder Code: P
Body Style: CylindricalLength: 5"
Fuse Amps: 5-6/10AFuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC
Fuse Voltage Rating: 600VAC/DCIndicating / Nonindicating: Nonindicating
Diameter: 13/16"Country of Origin (subject to change): Mexico

Product Description

Fuse, 5-6/10A Fuse Amps, Nonindicating, TRS-R Series, 600VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 20kA at 600VDC, Length 5 In., Fuse Holder Code P, Diameter 13/16 In., Functionally Equal To Bussmann FRS-R, Littlefuse FLSR, Standards UL, CSA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.