KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50A Time Delay Polyester Class RK5 Fuse 600VAC/300VDC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1162533| Mfr #: TRS50R

$20.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: TRS-R
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1162533 Mfr #: TRS50R
Series: TRS-RElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/300VDC
Body Style: CylindricalLength: 5-1/2"
Diameter: 1-1/16"Class: RK5
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCFuse Amps: 50A
Functionally Equal To: Bussmann FRS-R, Littlefuse FLSRFuse Holder Code: Q
Item: FuseIndicating / Nonindicating: Nonindicating
Body Material: PolyesterRejection / Nonrejection: Rejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 50A Fuse Amps, Nonindicating, TRS-R Series, 600VAC/300VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 20kA at 300VDC, Length 5-1/2 In., Fuse Holder Code Q, Diameter 1-1/16 In., Functionally Equal To Bussmann FRS-R, Littlefuse FLSR, Standards UL, CSA

Reviews