500A Time Delay Class RK5 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1693666| Mfr #: TRS500R

$237.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1693666 Mfr #: TRS500R
Element: DualStandards: UL, CSA
Fuse Speed: Time DelayBody Material: Polyester
Item: FuseRejection / Nonrejection: Rejection
Class: RK5Fuse Amps: 500A
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDCFuse Voltage Rating: 600VAC/DC
Indicating / Nonindicating: NonindicatingDiameter: 3-1/8"
Functionally Equal To: Bussmann FRS-R, Littlefuse FLSRSeries: TRS-R
Fuse Holder Code: UBody Style: Blade
Length: 13-3/8"Country of Origin (subject to change): Mexico

Product Description

Fuse, 500A Fuse Amps, Nonindicating, TRS-R Series, 600VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 20kA at 600VDC, Length 13-3/8 In., Fuse Holder Code U, Diameter 3-1/8 In., Functionally Equal To Bussmann FRS-R, Littlefuse FLSR, Standards UL, CSA

Product Reviews

Save 15%. Sign up for Z-mail.