Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

80A Time Delay Polyester Class RK5 Fuse 600VAC/DC

  • Zoro #: G0534475
  • Mfr #: TRS80R

$42.96

  • Rejection / Nonrejection: Rejection
  • Fuse Amps: 80A
  • Standards: UL, CSA
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Mersen/Ferraz Shawmut #TRS80R Specifications

  • Zoro #: G0534475
  • Mfr #: TRS80R
Rejection / Nonrejection: Rejection Fuse Amps: 80A
Standards: UL, CSA Class: RK5
Diameter: 1-5/16" Body Style: Blade
Element: Dual Indicating / Nonindicating: Nonindicating
Series: TRS-R Body Material: Polyester
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC Fuse Voltage Rating: 600VAC/DC
Item: Fuse Fuse Speed: Time Delay
Functionally Equal To: Bussmann FRS-R, Littelfuse FLSR Fuse Holder Code: R
Length: 7-7/8" Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC
Speed: Time Delay Compatible Fuse Block Series: 2HKRFB, 6HKRFB
Equivalent Series: ECSR, FLSR, FRS-R, TRS-R Equivalent Brand and Series: Bussmann FRS-R, Edison ECSR, Littelfuse FLSR, Mersen TRS-R
Visual Indication: Nonindicating DC Voltage Rating: 600VDC
Fits Fuse Block Style: Rejection Amps: 80A
AC Voltage Rating: 600VAC Fuse Size: 7-7/8" L x 1-5/16" dia.
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

You know you have chosen the right electronic fuse when you choose a fuse from Mersen/Ferraz Shawmut. With time delay fuse speed, 80A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 600VDC, and trs-r series, this fuse is a must-have. The voltage rating is 600vac/dc. The body is made of polyester material. It is a nonindicating fuse. It has a dual element. Functionally equal to Bussmann FRS-R, Littlefuse FLSR, you'll thoroughly enjoy its use. As far as size goes, it is 1-5/16\ in diameter. When it comes to product classification

Technical Guides

Reviews of Mersen/Ferraz Shawmut #TRS80R