Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

9A Time Delay Polyester Class RK5 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT | Zoro #: G0929853 | Mfr #: TRS9R

$ 14.95 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Mersen/Ferraz Shawmut #TRS9R Specifications

Zoro #: G0929853 Mfr #: TRS9R
Length: 5" Element: Dual
Fuse Speed: Time Delay Body Material: Polyester
Class: RK5 Fuse Holder Code: P
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC Item: Fuse
Series: TRS-R Fuse Amps: 9A
Indicating / Nonindicating: Nonindicating Diameter: 13/16"
Standards: UL, CSA Fuse Voltage Rating: 600VAC/DC
Body Style: Cylindrical Functionally Equal To: Bussmann FRS-R, Littlefuse FLSR
Rejection / Nonrejection: Rejection Country of Origin (subject to change): Mexico

Description

Protect your home or business from excess current and short circuits by using a fuse from Mersen/Ferraz Shawmut. With time delay fuse speed, 9A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 600VDC, and trs-r series, this fuse is a must-have. As far as size goes, it is 13/16\ in diameter. The body is made of polyester material. The voltage rating is 600vac/dc. When it comes to product classification

Reviews