KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

10A Time Delay Polyester Class RK5 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G0906507| Mfr #: TRS10RID

$19.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: TRS-RID
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906507 Mfr #: TRS10RID
Series: TRS-RIDElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/DC
Body Style: CylindricalLength: 5"
Diameter: 13/16"Class: RK5
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDCFuse Amps: 10A
Functionally Equal To: Bussmann FRS-R-ID, Littlefuse FLSR-IDFuse Holder Code: P
Item: FuseIndicating / Nonindicating: Indicating
Body Material: PolyesterRejection / Nonrejection: Rejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 10A Fuse Amps, Indicating, TRS-RID Series, 600VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 20kA at 600VDC, Length 5 In., Fuse Holder Code P, Diameter 13/16 In., Functionally Equal To Bussmann FRS-R-ID, Littlefuse FLSR-ID, Standards UL, CSA

Reviews