Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
350A Time Delay Polyester Class RK5 Fuse 600VAC/DC
  • Zoro #: G0248735
  • Mfr #: TRS350RID
$188.98
  • Body Material: Polyester
  • Item: Fuse
  • Series: TRS-RID
See full product details
This item ships free.

Mersen/Ferraz Shawmut #TRS350RID Specifications

  • Zoro #: G0248735
  • Mfr #: TRS350RID
Body Material: Polyester Item: Fuse
Series: TRS-RID Fuse Amps: 350A
Length: 11-5/8" Functionally Equal To: Bussmann FRS-R-ID, Littelfuse FLSR-ID
Diameter: 2-9/16" Fuse Speed: Time Delay
Indicating / Nonindicating: Indicating Element: Dual
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC Class: RK5
Fuse Voltage Rating: 600VAC/DC Body Style: Blade
Rejection / Nonrejection: Rejection Fuse Holder Code: T
Standards: UL, CSA Speed: Time Delay
Interrupt Rating: 200kA at 600VAC, 20kA at 600VDC AC Voltage Rating: 600VAC
DC Voltage Rating: 600VDC Compatible Fuse Block Series: 2HKRFB, 6HKRFB
Equivalent Series: FLSR-ID, FRS-R-ID, TRS-RID Equivalent Brand and Series: Bussmann FRS-R-ID, Littelfuse FLSR-ID, Mersen TRS-RID
Fuse Size: 11-5/8" L x 2-9/16" dia. Amps: 350A
Fits Fuse Block Style: Rejection Visual Indication: Indicating
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

We recommend you use a fuse from Mersen/Ferraz Shawmut for a fast replacement. With time delay fuse speed, 350A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 600VDC, and trs-rid series, this fuse is a must-have. Functionally equal to Bussmann FRS-R-ID, Littlefuse FLSR-ID, you'll thoroughly enjoy its use. The body is made of polyester material. The voltage rating is 600vac/dc. It is an indicating fuse. As far as size goes, it is 2-9/16\ in diameter. It has a dual element. When it comes to product classification

Reviews of Mersen/Ferraz Shawmut #TRS350RID