SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

400A Time Delay Polyester Class RK5 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2460367| Mfr #: TRS400RID

$188.98 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: TRS-RIDElement: DualFuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460367 Mfr #: TRS400RID
Series: TRS-RIDElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/DC
Body Style: BladeLength: 11-5/8"
Diameter: 2-9/16"Class: RK5
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDCFuse Amps: 400A
Functionally Equal To: Bussmann FRS-R-ID, Littlefuse FLSR-IDFuse Holder Code: T
Item: FuseIndicating / Nonindicating: Indicating
Body Material: PolyesterRejection / Nonrejection: Rejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 400A Fuse Amps, Indicating, TRS-RID Series, 600VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 20kA at 600VDC, Length 11-5/8 In., Fuse Holder Code T, Diameter 2-9/16 In., Functionally Equal To Bussmann FRS-R-ID, Littlefuse FLSR-ID, Standards UL, CSA

Reviews