KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

70A Time Delay Polyester Class RK5 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G1773721| Mfr #: TRS70RID

$83.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: TRS-RID
Element: Dual
Fuse Speed: Time Delay
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773721 Mfr #: TRS70RID
Series: TRS-RIDElement: Dual
Fuse Speed: Time DelayFuse Voltage Rating: 600VAC/DC
Body Style: BladeLength: 7-7/8"
Diameter: 1-5/16"Class: RK5
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDCFuse Amps: 70A
Functionally Equal To: Bussmann FRS-R-ID, Littlefuse FLSR-IDFuse Holder Code: R
Item: FuseIndicating / Nonindicating: Indicating
Body Material: PolyesterRejection / Nonrejection: Rejection
Standards: UL, CSACountry of Origin (subject to change): Mexico

Description

Fuse, 70A Fuse Amps, Indicating, TRS-RID Series, 600VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Blade, Fuse Interrupt Rating 200kA at 600VAC, 20kA at 600VDC, Length 7-7/8 In., Fuse Holder Code R, Diameter 1-5/16 In., Functionally Equal To Bussmann FRS-R-ID, Littlefuse FLSR-ID, Standards UL, CSA

Reviews