BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

8A Time Delay Polyester Class RK5 Fuse 600VAC/DC

MERSEN/FERRAZ SHAWMUT| Zoro #: G2372605| Mfr #: TRS8RID

$16.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 13/16"Fuse Holder Code: PFunctionally Equal To: Bussmann FRS-R-ID, Littlefuse FLSR-ID
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372605 Mfr #: TRS8RID
Diameter: 13/16"Fuse Holder Code: P
Functionally Equal To: Bussmann FRS-R-ID, Littlefuse FLSR-IDFuse Amps: 8A
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 600VDCSeries: TRS-RID
Element: DualFuse Speed: Time Delay
Fuse Voltage Rating: 600VAC/DCBody Style: Cylindrical
Class: RK5Standards: UL, CSA
Body Material: PolyesterIndicating / Nonindicating: Indicating
Item: FuseRejection / Nonrejection: Rejection
Length: 5"Country of Origin (subject to change): Mexico

Description

Fuse, 8A Fuse Amps, Indicating, TRS-RID Series, 600VAC/DC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Polyester, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 600VAC, 20kA at 600VDC, Length 5 In., Fuse Holder Code P, Diameter 13/16 In., Functionally Equal To Bussmann FRS-R-ID, Littlefuse FLSR-ID, Standards UL, CSA

Reviews