Mesa Safe Co
Medical Storage Cabinet, 13.7 lb Capacity
Mfr # MRX1000E
Zoro # G5892568
product price: $1,912.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Includes Drill-Resistant Hardplate, Tamper-Proof Hinges
- First Aid Kit Type Cabinet
- Width Exterior: 32", Interior: 31-3/4"
- Height Exterior: 60", Interior: 59-3/4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Mesa Safe Co
- MFR # MRX1000E
- Zoro # G5892568
- UPC # 817932011260
- Country of Origin China
- Category Medical Carts & Cabinets
Dimensions
Width | Exterior: 32", Interior: 31-3/4" |
Height | Exterior: 60", Interior: 59-3/4" |
Outside Height | 60 in |
Wall Thickness | 1/4 in |
Outside Depth | 16 in |
Inside Width | 31 3/4 in |
Door Opening Width | 31 3/4 in |
Door Opening Height | 59 3/4 in |
Door Plate Thickness | 1 in |
Inside Depth | 12 1/2 in |
Outside Width | 32 in |
Inside Height | 59 3/4 in |
Battery Size | 9V |
Description
Medical Storage Cabinet, Color White, Net Weight 325 lb., Capacity 13.7 lb., Fire Rating Not Rated, Water Endurance Not Specified, Material Steel, Finish Powder Coated, Max. User Codes 2, Number of Shelves 7, Number of Drawers 0, Lock Style Electronic, Number of Bolts 7, Outside Height 60 In., Outside Width 32 In., Outside Depth 16 In., Holds Medication, Supplies, Patient Records
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Foaming Hand Wash, Orange Ginger, 10 oz Pump Bottle (MTH01474EA)
- FIRST AID ONLY Replacement Pockets, Kit, PVC Case (M5062)
- MEDI-FIRST Bandage, Fabric, Box, 3 In L, PK50 (61450)
- MEDIQUE Pocket, for 4 Shelf Cabinet (734PK)
- MESA SAFE CO Medical Storage Cabinet, 5 lb. Capacity (MRX2000E)
- TOTER 64 Gal. Red Hazardous Waste Caster Trash Can with Wheels and Lid Lock (RMC64)
- SAVARY DILATOR CARTS Short Savary Dilator Mobile Storage Cart, 24 capacity (DSC24SK)
- FLASH FURNITURE Jolie 16-in. x 24-in. Medicine Cabinet w/Rounded Beveled Mirror and Reversible Metal Frame, Silver (HFKHD-FM23C0401-S-SLV-GG)
- AEK Naloxone Overdose Emergency Cabinet NonLocking NonAlarm (EN9526)
- TRIPPNT Compact Bedside Cart, 1 Locking Drawer, White with White (53405)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- OMNIMED OMNI PHLEBOTOMY CART 3" CASTERS (351005)