Mesa Safe Co
Mesa Safe B-Rate Undercounter Safe Cabinet MUC2K Dual Key Lock, 6"W x 12-3/4"D x 8"H
- Zoro #: G602661026
- Mfr #: MUC2K
Hover or click to zoom Tap to zoom
$219.30
Subtotal: $219.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Mesa Safe Co
- MFR #MUC2K
- Zoro #G602661026
- Country of OriginUnknown
- Category Industrial Storage Cabinets
Description
MESA SAFE MUC SERIES BUSINESS DROP SAFE CABINET, B-RATE UNDERCOUNTER, DUAL KEY LOCK, 6"W X 12-3/4"D X 8"H MESA'S MUC SERIES UNDERCOUNTER DEPOSITORY SAFES ARE DESIGNED FOR PROTECTION AGAINST ROBBERY AS WELL AS INTERNAL THEFT, ALLOWING QUICK DEPOSITS AND SECURE STORAGE WITHOUT ACTUAL ACCESS INSIDE THE SAFE. A NECESSITY IN EVERY CASH HANDLING BUSINESS. MESA OFFERS TWO DIFFERENT TYPES OF UNDER COUNTER SAFE MODELS THAT INCLUDE THE MUC1K AND THE MUC2K. FEATURES
- ALL STEEL CONSTRUCTION FRONT LOADING DEPOSIT SLOT ANTI-FISH BAFFLE PREVENTS THEFT THROUGH THE DEPOSIT SLOT FOUR ANCHOR HOLES PROVIDED TO SECURE YOUR SAFE TO THE FLOOR OR COUNTER DUAL KEY OPERATED LOCK PROTECTED BY A SPRING LOADED RELOCKING DEVICE SOLID STEEL-1/2" THICK DOOR HEAVY DUTY DEAD BAR PREVENTS DOOR REMOVAL DURING A FORCED ENTRY ATTEMPT DURABLE AND ATTRACTIVE HAMMERED DARK GRAY FINISH
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Mesa Safe Co #MUC2K
Explore more
- MESA SAFE CO Mesa Safe Burglary & Fire Safe Cabinet MBF2620C 2 Hr Fire Rating, Combo Lock, 22"W x 22"D x 26-1/2"H MBF2620C
- MESA SAFE CO Mesa Safe Burglary & Fire Safe Cabinet MBF2020C 2 Hr Fire Rating, Combo Lock, 22"W x 22"D x 22-1/2"H MBF2020C
- MESA SAFE CO Mesa Safe Burglary & Fire Safe Cabinet MBF2620E 2 Hr Fire Rating Digital Lock22"W x 22"D x 26-1/2"H MBF2620E
- MESA SAFE CO Mesa Safe Burglary & Fire Safe Cabinet MBF1512E 2-Hr Fire Rating Digital Lock17-1/4"Wx18-3/4"Dx20"H MBF1512E
- MESA SAFE CO Mesa Safe B-Rate Undercounter Safe Cabinet MUC1K Dual Key Lock, 6"W x 8-3/4"D x 12"H MUC1K
- STRONG HOLD PRODUCTS Strong Hold Heavy Duty Ventilated Storage Cabinet - 48x24x78 46-V-244
- STRONG HOLD PRODUCTS Strong Hold Independent Locking Cabinet - Double Door 72 x 24 x 78 66-DS-248
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H 1870LGY
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary 7218-PDPY
- GLOBAL EQUIPMENT Locking Storage Cabinet Clear Door 48x24x78, 20 YL Bin, 6 Shelf Unassembled 239385
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 7818BK
- Mesa Safe Co Industrial Storage Cabinets