customer-service Help
Mesa Safe Company

Gun Safe, 14.4 cu. ft., Electronic

Mesa Safe Company Gun Safe, 14.4 cu. ft., Electronic MBF6032E
Tap to zoom
Hover or click to zoom
$2,210.32
  • Item: Gun Safe
  • Net Weight: 860 lb
  • Capacity: 14.4 cu ft
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $2,210.32

Mesa Safe Company #MBF6032E Specifications

  • Item: Gun Safe
  • Net Weight: 860 lb
  • Capacity: 14.4 cu ft
  • Fire Rating: 1 hr
  • Lock Style: Electronic
  • Outside Height: 59 in
  • Outside Width: 32 in
  • Outside Depth: 22 in
  • Color: Textured Black
  • Number of Shelves: 4
  • Door Opening Height: 51 1/8 in
  • Inside Height: 55 1/2 in
  • Door Opening Width: 24 1/8 in
  • Inside Width: 18 1/2 in
  • Door Plate Thickness: 111 1/8 mm
  • Number of Bolts: 14
  • Wall Thickness: nan
  • Holds: (42) Rifles, Documents, Firearms, Handguns, Knives and Other Types Of Weapons, Records, Shotguns, Valuables
  • Water Endurance: Not Specified
  • Includes: 9V Battery, Shelf Conversion
  • Features: Adjustable Shelving w/Gun Storage, Concealed Emergency Key System, Decorative 3-Spoke Brass Handle, Fully Upholstered Interior, Low Battery Warning
  • Inside Depth: 15 3/4 in
  • Finger Print Memory: 2
  • Material: Steel
  • Finish: matte
  • Country of Origin (subject to change): China

Description

Gun Safe, Color Textured Black, Net Weight 860 lb, Capacity 14.4 cu ft, Fire Rating 1 hr, Water Endurance Not Specified, Material Steel, Finish Matte, Finger Print Memory 2, Lock Style Electronic, 4 Number of Shelves, Number of Bolts 14, Outside Height 59 in, Outside Width 32 in, Outside Depth 22 in, Inside Height 55 1/2 in, Inside Width 18 1/2 in, Inside Depth 15 3/4 in, Door Opening Height 51 1/8 in, Door Opening Width 24 1/8 in, Door Plate Thickness 111.125 mm, Wall Thickness 41.27 mm

Restrictions and Compliance

Reviews of Mesa Safe Company #MBF6032E