customer-service Help
Mesa Safe Company

Gun Safe, 16.5 cu. ft., Burglary/Fire

Mesa Safe Company Gun Safe, 16.5 cu. ft., Burglary/Fire MGL24-AS-E
Tap to zoom
Hover or click to zoom
$1,385.09
  • Net Weight: 425 lb
  • Item: Gun Safe
  • Capacity: 12 cu ft
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Total: $1,385.09

Mesa Safe Company #MGL24-AS-E Specifications

  • Net Weight: 425 lb
  • Item: Gun Safe
  • Capacity: 12 cu ft
  • Fire Rating: 1/2 hr
  • Lock Style: Electronic
  • Outside Height: 59 in
  • Outside Width: 30 in
  • Outside Depth: 24 in
  • Number of Shelves: 4
  • Number of Bolts: 6
  • Color: Black
  • Finger Print Memory: No
  • Door Plate Thickness: 2 39/50 mm
  • Door Opening Height: 49 in
  • Material: Steel
  • Holds: (24) Guns
  • Includes: Internal AC/USB Outlet, User Manual and Bolt Down Kit
  • Inside Depth: 19 1/4 in
  • Inside Height: 56 in
  • Inside Width: 28 1/2 in
  • Finish: Textured
  • Door Opening Width: 20 in
  • Features: 30 Minute Burglary/Fire, Shaped Handle
  • Wall Thickness: 2 39/50 mm
  • Country of Origin (subject to change): China

Description

Gun Safe, Color Black, Net Weight 425 lb, Capacity 12 cu ft, Fire Rating 1/2 hr, Material Steel, Finish Textured, Finger Print Memory No, Lock Style Electronic, 4 Number of Shelves, Number of Bolts 6, Outside Height 59 in, Outside Width 30 in, Outside Depth 24 in, Inside Height 56 in, Inside Width 28 1/2 in, Inside Depth 19 1/4 in, Door Opening Height 49 in, Door Opening Width 20 in, Door Plate Thickness 2.78 mm, Wall Thickness 2.78 mm, Holds (24) Guns

Restrictions and Compliance

Reviews of Mesa Safe Company #MGL24-AS-E