customer-service Help
Mesa Safe Company

Gun Safe, 20 cu. ft., Dial Lock, Fire

Mesa Safe Company Gun Safe, 20 cu. ft., Dial Lock, Fire MGL36C
Tap to zoom
Hover or click to zoom
$2,143.15
  • Item: Gun Safe
  • Net Weight: 495 lb
  • Capacity: 20 cu ft
See full product details
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Total: $2,143.15

Mesa Safe Company #MGL36C Specifications

  • Item: Gun Safe
  • Net Weight: 495 lb
  • Capacity: 20 cu ft
  • Fire Rating: 1/2 hr
  • Lock Style: Combination Dial
  • Outside Height: 59 in
  • Outside Width: 36 in
  • Outside Depth: 24 in
  • Door Opening Height: 49 in
  • Inside Height: 56 3/4 in
  • Holds: (36) Guns
  • Inside Width: 32 5/8 in
  • Door Plate Thickness: 2 39/50 mm
  • Inside Depth: 18 7/8 in
  • Finger Print Memory: No
  • Wall Thickness: 2 39/50 mm
  • Material: Steel
  • Number of Bolts: 6
  • Features: 30 Minute Fire, Shaped Handle
  • Door Opening Width: 26 in
  • Includes: Internal AC/USB Outlet, User Manual and Bolt Down Kit
  • Number of Shelves: 4
  • Finish: Textured
  • Color: Black
  • Country of Origin (subject to change): China

Description

Gun Safe, Color Black, Net Weight 495 lb, Capacity 20 cu ft, Fire Rating 1/2 hr, Material Steel, Finish Textured, Finger Print Memory No, Lock Style Combination Dial, 4 Number of Shelves, Number of Bolts 6, Outside Height 59 in, Outside Width 36 in, Outside Depth 24 in, Inside Height 56 3/4 in, Inside Width 32 5/8 in, Inside Depth 18 7/8 in, Door Opening Height 49 in, Door Opening Width 26 in, Door Plate Thickness 2.78 mm, Wall Thickness 2.78 mm, Holds (36) Guns

Restrictions and Compliance

Reviews of Mesa Safe Company #MGL36C