customer-service Help
Mesa Safe Company

Gun Safe, Black, 7.9 cu. ft., Electronic

Mesa Safe Company Gun Safe, Black, 7.9 cu. ft., Electronic MBF5922E-P
Tap to zoom
Hover or click to zoom
$1,529.99
  • Item: Gun Safe
  • Net Weight: 551 lb
  • Capacity: 7.9 cu ft
See full product details
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Total: $1,529.99

Mesa Safe Company #MBF5922E-P Specifications

  • Item: Gun Safe
  • Net Weight: 551 lb
  • Capacity: 7.9 cu ft
  • Fire Rating: 1 hr
  • Lock Style: Electronic
  • Outside Height: 59 in
  • Outside Width: 22 in
  • Outside Depth: 20 in
  • Number of Bolts: 12
  • Wall Thickness: 1 3/4 in
  • Inside Depth: 13 in
  • Features: 1 hr Fire Rating, All Shelf
  • Door Plate Thickness: 3/16 in
  • Door Opening Width: 16 in
  • Material: Steel
  • Inside Height: 55 3/8 in
  • Includes: Bolt Down Kit, Override Key
  • Door Opening Height: 53 3/8 in
  • Water Endurance: Not Specified
  • Number of Shelves: 4
  • Inside Width: 18 1/4 in
  • Holds: (14) Rifles
  • Finish: Textured/Powder Coated
  • Finger Print Memory: 0
  • Color: Black
  • Country of Origin (subject to change): China

Description

Gun Safe, Color Black, Net Weight 551 lb, Capacity 7.9 cu ft, Fire Rating 1 hr, Water Endurance Not Specified, Material Steel, Finish Textured/Powder Coated, Finger Print Memory 0, Lock Style Electronic, 4 Number of Shelves, Number of Bolts 12, Outside Height 59 in, Outside Width 22 in, Outside Depth 20 in, Inside Height 55 3/8 in, Inside Width 18 1/4 in, Inside Depth 13 in, Door Opening Height 53 3/8 in, Door Opening Width 16 in, Door Plate Thickness 3/16 in, Wall Thickness 1 3/4 in

Restrictions and Compliance

Reviews of Mesa Safe Company #MBF5922E-P