Metabo
1/2 in, 18V DC Cordless Drill, Bare Tool
- Zoro #: G9679708
- Mfr #: BS 18 LT BL bare
Hover or click to zoom Tap to zoom
Key Features
- Voltage: 18V DC
- Number of Batteries: 0
- Cordless Tool Battery Type: Li-Ion
- Brushless Motor: Yes
- Series: Ultra-M
- No Load RPM: 0 to 600/0 to 2100
- Item: Drill Kit
- Battery Included / Bare Tool: Bare Tool
$142.99
9% off
$129.99
Subtotal: $129.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Metabo #BS 18 LT BL BARE Specifications
- Zoro #: G9679708
- Mfr #: BS 18 LT BL bare
- UPC #: 04007430302199
- Voltage: 18V DC
- Number of Batteries: 0
- Cordless Tool Battery Type: Li-Ion
- Brushless Motor: Yes
- Series: Ultra-M
- No Load RPM: 0 to 600/0 to 2100
- Item: Drill Kit
- Battery Included / Bare Tool: Bare Tool
- Chuck Size: 1/2 in
- Corded/Banded: Cordless
- Includes: Belt Hook with Bit Case, Keyless Chuck, MetaLoc Case Insert
- Corded/Cordless: Cordless
- Tool Weight: 3.3 lb
- Battery Pack Replacement: 48UT60
- Handle Type: Pistol Grip
- Max. Torque: 531 in-lb
- Clutch Style: Electronic
- Max. Power: Not Specified
- Battery Included: No
- Tool Length: 7 in
- Transmission: 2-Speed
- Chuck: Keyless
- Max. Speed: 2,100 RPM
- Number of Speed Settings: 2
- Charger Included: No
- Drilling Capacity in Wood: 1 1/2 in
- Number of Batteries Included: 0
- Chuck Material: Metal/Plastic
- Variable Speed: Yes
- Built-In Light: Yes
- Drilling Capacity in Steel: 1/2 in
- Min. Speed: 600 RPM
- Housing Material: Plastic
- Power Source: Cordless
- Torque Range: 0 in-lb to 663.8 in-lb
- Handle Material: Rubber
- Min. Torque: 0 in-lb
- Cordless Tool Kit Contents: (1) Bare Tool
- Wireless Tool Tracking: No
- Throttle Type: Trigger
- Overall Length: 7 in
- Drill Chuck Type: Keyless
- Cordless Drill Class: Compact Premium
- Number of Clutch Settings: 23 + Drill
- Shop By: Hot Buys
- Minimum Speed: 600 RPM
- Minimum Torque: 0 in-lb
- Maximum Speed: 2,100 RPM
- Max Speed: 2,100 RPM
- Country of Origin (subject to change): Germany
Description
Drill Kit, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, Ultra-M Series, No Load RPM 0 to 600/0 to 2100, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 531 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 48UT60, Chuck Keyless, Tool Length 7 in, Tool Weight 3.3 lb, Includes Belt Hook with Bit Case, Keyless Chuck, MetaLoc Case Insert
Reviews of Metabo #BS 18 LT BL BARE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- METABO Drill, Cordless, 2000 RPM, 18V DC BS 18 LTX BL I bare
- METABO 1/2 in, 18V DC Cordless Drill, Battery Included BS 18 LTX BL I 5.2Ah
- METABO SSD 12 BL And SB 12 BL 2x 4.0Ah LiHD Com COMBO SSD 12 BL + SB 12 BL 4.0
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool BS 18 LTX-3 BL I Quick bare
- METABO 1/2 in, 18V DC Cordless Drill, Bare Tool BE 18 LTX 6 bare
- METABO 18V Brushless Drill/Driver kit 2x 2.0Ah BS 18 LT BL 2.0
- INGERSOLL-RAND DRILL DRIVER 1/4" 7.2V LI-ION DRILL KIT* IRD040-KL2
- PERFORM TOOL Cordless Electric 2 Position Swivel Handle 36 Volt 1300 MaH Lithium Ion Battery 210 RPM W1562
- DEWALT COMPACT DRILL 20V MAX LITHIUM DWDCD780B
- BOSCH Drill, Keyless, Cordless, 11 1/2" L PS11N
- MILWAUKEE TOOL M12 3/8” Drill/Driver Kit 2407-22
- Metabo Cordless Tools