customer-service Help
Metabo

18.0V Li-Ion Battery and Charger Kit, 5.2Ah Capacity

Metabo 18.0V Li-Ion Battery and Charger Kit,  5.2Ah Capacity US625596252
Tap to zoom
Hover or click to zoom
$283.54 20% off
$226.83
  • Voltage: 18V DC
  • Battery Capacity: 5.2 Ah
  • For Use With: Metabo 18V Cordless Tools
See full product details
This item ships free.

Total: $226.83

Metabo #US625596252 Specifications

  • Voltage: 18V DC
  • Battery Capacity: 5.2 Ah
  • For Use With: Metabo 18V Cordless Tools
  • Cordless Tool Battery Type: Li-Ion
  • Includes: Tool bag
  • Series: LT/LTX
  • Item: Battery and Charger Kit
  • Category Type: Battery Pack
  • Features: Capacity Display, Electronic Single Cell Protection, Patented inAIR COOLED in Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
  • Charger Input Voltage: 120V AC
  • Terminal Type: Slide-On
  • Cordless Tool Kit Contents: (2) Batteries; (1) Charger
  • Automatic Shut-Off: Yes
  • Charger Included: Yes
  • IEC Code Number: 62133
  • Battery Series: Li-Power
  • Cordless Tool Battery Platform: 18V
  • Number of Cells: 10
  • Wireless Tool Tracking: No
  • Number of Batteries Included: 2
  • Battery Chemistry: Li-Ion
  • Shop By: Hot Buys
  • Accessory Type: Battery and Charger Kit
  • Product Type: Battery and Charger Kit
  • Country of Origin (subject to change): Hungary

Description

Battery and Charger Kit, Battery Capacity 5.2 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Terminal Type Slide-on, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, (1) Charger, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 10, Battery Series Li-Power, Cordless Tool Battery Platform 18V, IEC Code Number 62133, Wireless Tool Tracking No

Restrictions and Compliance

  • Hazardous material

Reviews of Metabo #US625596252