Metabo
Carbon Brush Set, 120V, PK2
Mfr # 316046780
Zoro # G7415591
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Metabo
- For Use With Mfr. Model Number 606445420, 606445460, 606448420, 606448460, 606453420, 606453460, 606466420, 606466460, 606467420, 606467460, 606474420, 606474460
Explore More Products
- METABO Guard Ergo 6" 316035720
- METABO Flange Nut, 5/8-11" SM GR 341101480
- METABO Carbon Brush Set, PK2 316034930
- METABO Inner Flange 341031290
- METABO Switch, 120V, AC/DC 343409440
- METABO Armature, 120V, INOX 310009750
- METABO Fleece Filter Collection Bags (5/PK) 2 gal/ 7.5L PK 630173000
- METABO Armature, 120V 310009050
- METABO Ball Bearing, 8" x 22" x 7" 143115180
- BIG HORN 30 Micron Dust Filter Bag for DC1000 (OB101) 11760
- BIG HORN 12 x 12 Inch Hood 11103
- Metabo Dust Collector Parts