Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

36.0V Li-Ion Battery, 5.2Ah Capacity

  • Zoro #: G1459442
  • Mfr #: 625529000
$431.11
  • Battery Capacity: 5.2 Ah
  • Cordless Tool Battery Type: Lithium
  • Voltage: 36V DC
See full product details
This item ships free.

Metabo #625529000 Specifications

  • Zoro #: G1459442
  • Mfr #: 625529000
Battery Capacity: 5.2 Ah Cordless Tool Battery Type: Lithium
Voltage: 36V DC Features: Capacity Display, Electronic Single Cell Protection, Patented "AIR COOLED" Charging Technology, Processor-Controlled Charge and Discharge Management, Ultra-M Technology with Intelligent Battery Management
Item: Battery Series: Ultra-M
Category Type: Battery Pack For Use With: Metabo 18V Cordless Tools
Cordless Tool Battery Platform: 36V Charger Included: No
IEC Code Number: 62133 Number of Cells: 10
Battery Series: Li-Power Terminal Type: Slide-on
Cordless Tool Kit Contents: (1) Battery Automatic Shut-Off: Yes
Wireless Tool Tracking: No Number of Batteries Included: 1
Battery Chemistry: Li-Ion Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Battery, Battery Capacity 5.2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Terminal Type Slide-on, Voltage 36V DC, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off Yes, Number of Cells 10, Battery Series Li-Power, Cordless Tool Battery Platform 36V, IEC Code Number 62133, Wireless Tool Tracking No

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Metabo #625529000