Skip to Main Content
customer-service Help
Metabo

Abrasive Cut-Off Wheel, 6" Diameter

Metabo Abrasive Cut-Off Wheel, 6" Diameter 655339000 / WEP 15-150 QUICK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$583.23
  • Item: Abrasive Cut-Off Wheel
  • Diameter: 6 in
  • Max. RPM: 10,200
See full product details
This item ships free.
Total: $583.23

Metabo #655339000 / WEP 15-150 QUICK Specifications

  • Item: Abrasive Cut-Off Wheel
  • Diameter: 6 in
  • Max. RPM: 10,200
  • Thickness: 0.040 in
  • Application: Stainless Steel, Steel
  • Arbor Hole Size: 7/8 in
  • Abrasive Grit: 60
  • Diamond Knockout: No
  • Series: A60TZ
  • Specifications: ANSI B7.1
  • Abrasive Wheel Diameter: 6 in
  • Abrasive Wheel Type: Type 1
  • Abrasive Material: Aluminum Oxide
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 in, Thickness 0.040 in, Arbor Hole Size 7/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 10,200, Series A60TZ, Specifications ANSI B7.1, Diamond Knockout No, Application Stainless Steel, Steel

Reviews of Metabo #655339000 / WEP 15-150 QUICK