Abrasive Cut-Off Wheel, 7 in Dia, 1/8 in Thick, 5/8 in-11 Arbor Hole Size, Aluminum Oxide

  • Mfr # 655300000

  • Zoro # G801202150


product price:  $7.45
/ea
Sold in multiples of 10 for $74.50

Key Features

Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
5/8 in-11
Primary Material Application
steel and other ferrous metals
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
655300000
Zoro #
G801202150
UPC #
662911300565
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
5/8 in-11

Details

Item
Abrasive Cut-Off Wheel
Primary Material Application
steel and other ferrous metals
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
8500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products