Metabo

Angle Grinder, 120VAC, 16" Tool L

Metabo Angle Grinder, 120VAC, 16" Tool L WEPBA 19-150 Q DS M-BRUSH
Hover or click to zoom Tap to zoom
  • Item: Angle Grinder
  • Wheel Dia.: 6 in
  • Switch Type: Paddle
  • Voltage: 110 to 120V AC
  • Nominal Amps: 15
  • No Load RPM: 9,600 RPM
  • Lock-on: No
  • Lock-off: Yes
See full product details
$376.51 0% off
$373.04

Subtotal: $373.04

Metabo #WEPBA 19-150 Q DS M-BRUSH Specifications

  • Item: Angle Grinder
  • Wheel Dia.: 6 in
  • Switch Type: Paddle
  • Voltage: 110 to 120V AC
  • Nominal Amps: 15
  • No Load RPM: 9,600 RPM
  • Lock-on: No
  • Lock-off: Yes
  • Corded/Cordless: Corded
  • Includes: Clip For Cut-Off Guard, Flange Nut, Guard, Inner Support Flange, Side Handle
  • Number of Pieces: 5
  • Speed Type: Single
  • Corded/Banded: Corded
  • Tool Weight: 6.2 lb
  • Number of Conductors: 2
  • Tool Length: 16 in
  • Features: Auto-Stop Carbon Brush, Tacho Constamatic Full-Wave Electronics
  • Handle Design: Barrel Grip
  • Cord Length: 8 ft
  • Spindle Thread Size: 5/8"-11
  • Brushless Motor: No
  • Series: WEPBA 17-150
  • Case Included: No
  • Power Source: Corded
  • Guard Adjustment: Toolless Adjustable
  • Max. Speed: 9,600 RPM
  • Wheel Diameter: 6 in
  • Anti-Vibration Technology: Yes
  • Dust Management: Dust Guard
  • Switch Location: Bottom
  • Lock-On Switch: No
  • Accessory Free Tool Change: Yes
  • Head Type: Standard Head
  • Application: Cutting, Grinding
  • Minimum Speed: 9,600 RPM
  • Electrical Protection: Overload Protection, Soft Start
  • Lock-Off Switch: Yes
  • Kit Contents: (1) Bare Tool, (1) Guard
  • Tether Style: Tether Ready
  • Anti-Kickback Clutch Type: Mechanical
  • Vibration Level: 1.5 m/sq sec
  • Brake Type: Mechanical
  • Current: 15 A
  • Grip Style: Barrel Grip
  • Safety Features: Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Tether Ready
  • Overall Length: 16 in
  • Number of Speed Settings: 1
  • Duty: Heavy Duty
  • Anti-Restart Technology: Yes
  • Speed Ranges: 0 to 9,600 RPM
  • Nominal Voltage: 115V
  • Speed Settings: Fixed
  • Country of Origin (subject to change): Germany

Description

Angle Grinder, Wheel Diameter 6 in, Current 15 A, Max. Speed 9,600 RPM, Minimum Speed 9,600 RPM, Switch Type Paddle, Overall Length 16 in, Kit Contents (1) Bare Tool, (1) Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type Mechanical, Dust Management Dust Guard, Anti-Vibration Technology Yes, Vibration Level 1.5 m/sq sec

Reviews of Metabo #WEPBA 19-150 Q DS M-BRUSH

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.