Metabo
Angle Grinder 4-1/2"/5" 11000 RPM Paddle
- Zoro #: G8380304
- Mfr #: WPB 13-125 QUICK DS
Key Features
- Item: Angle Grinder 4-1/2"/5" 11000 RPM Paddle
$256.43
Subtotal: $256.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Metabo #WPB 13-125 QUICK DS Specifications
- Zoro #: G8380304
- Mfr #: WPB 13-125 QUICK DS
- Item: Angle Grinder 4-1/2"/5" 11000 RPM Paddle
- Country of Origin (subject to change): Germany
Description
Angle Grinder 4-1/2 In./5 In. 11000 RPM Paddle
Reviews of Metabo #WPB 13-125 QUICK DS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb W 13-150 Quick
- METABO Convertible Shroud, For Angle Grinders 655154000
- METABO Angle Grinder, 5", 3,500 to 11,000 rpm WEV 1500-125 RT DM
- METABO 4-1/2" Starter System - Slicers & Grinding Wheels US3000
- METABO Angle Grinder, 6", Flat Head, 13.5A WEF 15-150 Quick
- METABO Angle Grinder, 15 A, Barrel Grip, 5.5 lb WEV 17-125 Quick Inox
- METABO Grinder Masonry 5" 9600 RPM 12 Amp T 13-125 CED SET
- METABO Angle Grinder 4-1/2"/5" Var Spd 7600 RPM WEV 17-125 QUICK INOX
- JPW INDUSTRIES Shop Grinder 8 Grinding & Wire Wheel 1Hp 577128
- BOSCH Angle Grinder, 12 in, 5.5 lb GWX13-50/TCWX1S500
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM DWE43144N/ DWA8951F
- Metabo Angle Grinders & Accessories