Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Angle Grinder, 5", 10 A, 9600 RPM, 120VAC

  • Zoro #: G0078149
  • Mfr #: W 12-125 HD Set CED Plus

$468.99

Details
  • Tool Length: 13-13/16"
  • Handle Design: Barrel Grip
  • Corded/Banded: Corded
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Metabo #W 12-125 HD SET CED PLUS Specifications

  • Zoro #: G0078149
  • Mfr #: W 12-125 HD Set CED Plus
Tool Length: 13-13/16" Handle Design: Barrel Grip
Corded/Banded: Corded Speed Type: Single
Spindle Thread Size: 5/8"-11 Switch Type: Slide
No Load RPM: 9600 Cord Length: 9.0 ft.
Includes: 5" Concrete Diamond Cutting Wheel, Offset Spanner Wrench, Inner Flange, Locking Nut, Anti-Vibration Side Handle Lock-off: No
Tool Weight: 9.7 lb. Features: Dust Extraction Guard for Optimal Protection From Debris and Harmful Dust When Cutting and Scoring Masonry, Base Plate with Roller, Steel Base Plate Designed with Guide Rollers for Smooth Cutting
Lock-on: No Corded/Cordless: Corded
Number of Conductors: 2 Item: Angle Grinder
Country of Origin (subject to change): Germany

Description

Angle Grinder, No Load RPM 9600, Spindle Thread Size 5/8 In.-11, Switch Type Slide, Tool Length 13-13/16 In., Tool Weight 9.7 lb., Speed Type Single, Lock-on No, Lock-off No, Handle Design Barrel Grip, Cord Length 9.0 ft., Number of Conductors 2, Features Dust Extraction Guard for Optimal Protection From Debris and Harmful Dust When Cutting and Scoring Masonry, Base Plate with Roller, Steel Base Plate Designed with Guide Rollers for Smooth Cutting

Reviews of Metabo #W 12-125 HD SET CED PLUS