Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Angle Grinder, 5", 10 A, 9600 RPM, 120VAC

  • Zoro #: G0078158
  • Mfr #: W 12-125 HD

$221.31

Details
  • Number of Conductors: 2
  • Features: Metabo Long-Life Motor with Up to 50% More Torque for Quicker Material Removal, Up to 20% Higher Overload Capacity and 30% More Protection Against Dust and Debris for Longer Service Life, Specially Engineered Gear Reduction for The Highest Torque In Heavy Duty Concrete and Masonry Applications, Die-Cast Aluminum Gearbox and Flange with The Most Efficient Heat Dissipation for Extended Run Times and Longest Tool Life in Concrete and Masonry Applications, Suitable for AC/DC Operation, Tool-Free Adjustable Guard with 7 Locking Positions, Gear Housing Can Be Rotated At 90 Degrees Steps for Increased Comfort and Ergonomics During Left-Handed Operation or for Cutting Applications, Auto-Stop Carbon Brushes to Protect The Motor
  • Spindle Thread Size: 5/8"-11
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Metabo #W 12-125 HD Specifications

  • Zoro #: G0078158
  • Mfr #: W 12-125 HD
Number of Conductors: 2 Features: Metabo Long-Life Motor with Up to 50% More Torque for Quicker Material Removal, Up to 20% Higher Overload Capacity and 30% More Protection Against Dust and Debris for Longer Service Life, Specially Engineered Gear Reduction for The Highest Torque In Heavy Duty Concrete and Masonry Applications, Die-Cast Aluminum Gearbox and Flange with The Most Efficient Heat Dissipation for Extended Run Times and Longest Tool Life in Concrete and Masonry Applications, Suitable for AC/DC Operation, Tool-Free Adjustable Guard with 7 Locking Positions, Gear Housing Can Be Rotated At 90 Degrees Steps for Increased Comfort and Ergonomics During Left-Handed Operation or for Cutting Applications, Auto-Stop Carbon Brushes to Protect The Motor
Spindle Thread Size: 5/8"-11 Cord Length: 9.0 ft.
Includes: Type-27 Guard, Anti-Vibration Side Handle, Inner Flange, Locking Nut, Offset Spanner Wrench No Load RPM: 9600
Lock-on: No Lock-off: No
Wheel Dia.: 5" Switch Type: Slide
Voltage: 120VAC Item: Angle Grinder
Speed Type: Single Tool Length: 13-13/16"
Handle Design: Barrel Grip Nominal Amps: 10
Corded/Banded: Corded Tool Weight: 9.7 lb.
Country of Origin (subject to change): Germany

Description

Angle Grinder, Wheel Dia. 5 In., Nominal Amps 10, No Load RPM 9600, Switch Type Slide, Lock-on No, Lock-off No, Voltage 120VAC, Spindle Thread Size 5/8 In.-11, Tool Length 13-13/16 In., Tool Weight 9.7 lb., Speed Type Single, Handle Design Barrel Grip, Cord Length 9.0 ft., Number of Conductors 2

Reviews of Metabo #W 12-125 HD