Metabo
Angle Grinder, 5", 11,000 rpm, 13.5A
- Mfr # WE 15-125 Quick
- Zoro # G4546638
$341.99
/ea
Subtotal: $341.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Switch Type Slide
- Voltage 120V AC
- No Load RPM 1,1000 RPM
- Corded/Cordless Corded
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- METABO Electric Angle Grinder, ToolKit Bare Tool, 412 Wheel Dia, 5811 UNC, 11000 rpm No Load7000 rp 601234420
- METABO Grinder Cutting Guard, 1 pc. 630363000
- METABO Cup Wheel Guard, For Angle Grinders 623276000
- METABO Cordless Angle Grinder, Brushless, Bare Tool, 9 Wheel Dia, 5811 UNC, 6600 rpm, 18 VDC, LithiumIo 613102860
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb T 13-125 CED Set
- METABO Angle Grinder, 7", 15 A, 8500 RPM, 120VAC W24-180 MVT
- METABO 5 ANGLE GRINDER SET 11,000 RPM 110 603622850
- METABO CLAMP WASHER - SMALL GRINDERS 630705000
- METABO Wet Polisher, Bare Tool ToolKit, 5 Pad Dia, 5811 UNC, 1700 to 6100 rpm No Load6100 rpm Rated Lo 602050420
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels DWE402K/DWA8951F
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Slide, Brake XAG09Z
- Metabo Grinders & Accessories