20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Angle Grinder, 7", 15 A, 8500 RPM, 120VAC

METABO | Zoro #: G9746667 | Mfr #: W24-180 MVT DM

$273.35 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Metabo #W24-180 MVT DM Specifications

Zoro #: G9746667 Manufacturer #: W24-180 MVT DM
Features: High Efficiency, Increased Torque, Die Cast Aluminum Gear Housing, Safety Lock Switch, Winding Protection Grid, Auto-Stop Carbon Brushes, Handle for Vibration Damping Corded/Banded: Corded
Nominal Amps: 15 Voltage: 120VAC
Speed Type: Single Tool Length: 18"
Number of Conductors: 2 Lock-on: Yes
No Load RPM: 8500 Tool Weight: 12.6 lb.
Wheel Dia.: 7" Includes: Side Handle, Type 27 Wheel Guard
Spindle Thread Size: 5/8"-11 Item: Angle Grinder
Cord Length: 13.0 ft. Switch Type: Trigger
Handle Design: Rat Tail Lock-off: Yes
Country of Origin (subject to change): Germany

Description

Metabo Angle Grinder include characteristics like: Voltage: 120VAC, Includes: Side Handle, Type 27 Wheel Guard.

Reviews of Metabo #W24-180 MVT DM