Metabo

Belt Sander, 13.5 A, 7.5 lb

Metabo Belt Sander,  13.5 A,  7.5 lb RBE 15-180 Set
Hover or click to zoom Tap to zoom
  • Item: Belt Sander
  • Belt Size: 1 1/2 x 30 in
  • No Load SFPM: 1,650 to 5,500
  • Features: Restart Protection
  • Corded/Cordless: Corded
  • Includes: (10) Zirconia Sanding Belts (40x760 mm; P80), (2) Pyramid Sanding Belts (40x760 mm; P1200/A16), (2) Pyramid Sanding Belts (40x760 mm; P280/A65), (2) Pyramid Sanding Belts (40x760 mm; P400/A45), (2) Pyramid Sanding Belts (40x760 mm; P600/A30), (3) Fleece Bands (40x760mm medium), Metal Carry Case, Side Handle
  • Amps @ 120V: 13.5 A
  • Tool Length: 22 1/4 in
See full product details
$1,519.51 8% off
$1,384.80

Subtotal: $1,384.80

Metabo #RBE 15-180 SET Specifications

  • Item: Belt Sander
  • Belt Size: 1 1/2 x 30 in
  • No Load SFPM: 1,650 to 5,500
  • Features: Restart Protection
  • Corded/Cordless: Corded
  • Includes: (10) Zirconia Sanding Belts (40x760 mm; P80), (2) Pyramid Sanding Belts (40x760 mm; P1200/A16), (2) Pyramid Sanding Belts (40x760 mm; P280/A65), (2) Pyramid Sanding Belts (40x760 mm; P400/A45), (2) Pyramid Sanding Belts (40x760 mm; P600/A30), (3) Fleece Bands (40x760mm medium), Metal Carry Case, Side Handle
  • Amps @ 120V: 13.5 A
  • Tool Length: 22 1/4 in
  • Tool Weight: 7.5 lb
  • Country of Origin (subject to change): Germany

Description

Tube Belt Sander

Reviews of Metabo #RBE 15-180 SET

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.