Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bench Grinder, 1/2 HP, 120V, 3.8A

  • Zoro #: G0086348
  • Mfr #: DS 150
$167.71 10% off
$150.00
  • Arbor Size: 1/2 in
  • Standards: -
  • Dust Collection: No
See full product details
This item ships free.

Metabo #DS 150 Specifications

  • Zoro #: G0086348
  • Mfr #: DS 150
Arbor Size: 1/2 in Standards: -
Dust Collection: No Overall Height: 18 in
Light: No Wheel Dia.: 6"
Finishing Function: Grinding Hz: 60
Overall Length: 27 in HP: 1/2
Finishing Wheel Diameter: 6" Arbor Hole Size: 1/2"
Voltage: 120V Item: Bench Grinder
Wheel Width: 3/4" Max. RPM: 1720
Wheels Center-Center: 8-3/4" Includes: (2) Aluminum Oxide Grinding Wheels: 36P and 60N, Spark Protection Glasses, Work Piece Support, Hex Wrench, (2) Large Tool-Free Adjustable Spark Guards
Amps: 10 No Load RPM: 3570
Finishing Wheel Width: 3/4" Wheel Material: Aluminum Oxide
Exhaust Port Size: 2-1/2" Grit: 36 and 60
Phase: 1 Overall Width: 13 1/2 in
Current: 10A Max. Wheel Speed: 3,570 RPM
Grinding Wheel Grit: 36/60 Horsepower: 1/2
Dust Collection Port Size: 2 1/2 in For Max. Wheel Thickness: 3/4 in
Lights Included: No Frequency: 60 Hz
Wattage: 450 W Application: Grinding
For Max. Wheel Dia.: 6 in Shop By: Hot Buys
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bench Grinder, For Max. Wheel Dia. 6 in, For Max. Wheel Thickness 3/4 in, Grinding Wheel Grit 36/60, Arbor Size 1/2 in, Lights Included No, Application Grinding

Reviews of Metabo #DS 150