- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Drill Bits
- /
- Core Drill Bits
- /
- Carbide Bit SPLINE One Pc Core 5" x 16-3/4 x 22
This Product is Discontinued
Shop for all Core Drill Bits
Metabo
Carbide Bit SPLINE One Pc Core 5" x 16-3/4 x 22 (Discontinued)
- Zoro #: G901075760
- Mfr #: 675835000
Tap to zoom
Hover or click to zoom
This Product is Discontinued
Metabo #675835000 Specifications
- Zoro #: G901075760
- Mfr #: 675835000
- Country of Origin (subject to change): Germany