Carbide Indexable Insert Aluminum, PK10
Mfr # 623559000
Zoro # G101073177
product price: $221.99
/pk 10, $22.20/ea
Free Shipping & Returns
Key Features
Material
Carbide
Number of Pieces
10
Product Type
Carbide Indexable Insert Aluminum
Compatible Manufacturer Model Number
KFM 15-10 F; KFM 16-15 F; KFMPB 15-10 F
Bit Type
Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
623559000
Zoro #
G101073177
UPC #
4007430333001
Country of Origin
Korea, Republic of
Details
Material
Carbide
Item
Carbide Indexable Insert Aluminum
Number of Pieces
10
Product Type
Carbide Indexable Insert Aluminum
Compatible Manufacturer Model Number
KFM 15-10 F; KFM 16-15 F; KFMPB 15-10 F
Bit Type
Chamfer
Description
Carbide Indexable Insert Aluminum, Compatible Manufacturer Model Number KFM 15-10 F; KFM 16-15 F; KFMPB 15-10 F, Material Carbide, Number of Pieces 10, Product Type Carbide Indexable Insert Aluminum, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.