- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saws
- /
- Chop Saws & Cut-Off Saws
- /
- Chop Saw, 14 In. Blade, 1 In. Arbor
Metabo
Chop Saw, 14 In. Blade, 1 In. Arbor
- Zoro #: G4935113
- Mfr #: CS23-355
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $323.37
Metabo #CS23-355 Specifications
- Zoro #: G4935113
- Mfr #: CS23-355
- Item: Chop Saw
- Voltage: 240V AC
- Blade Dia.: 14 in
- Corded/Cordless: Corded
- Material: Steel Base
- Arbor Size: 1 in
- No Load RPM: 4100
- Application: Metal Working
- Amps: 15
- Pivoting Fence Angle: 45 Degrees
- Tool Weight: 38 lb
- Includes: Auto-stop Carbon Brushes, Spindle Lock, Vise, Wrench
- Cutting Capacity: 2-1/2" Bar, 5" Pipe, 4-1/2 x 5-1/8" Steel
- Handle Type: Horizontal D
- Guard Type: Pivoting
- Corded/Banded: Corded
- Phase: Single Phase
- Current: 15 A
- Round Cut Capacity @ 45 Deg.: 4 1/8 in
- Rectangle Cut Capacity @ 0 Deg.: 3-3/4 in x 7-1/4 in
- Arbor Shape: Round
- Cutting Blade Type: Abrasive Disc
- Miter Angle Range: -15 to 45 Degrees
- Max. Blade Speed: 4,100 RPM
- Round Cut Capacity @ 0 Deg.: 4 3/4 in
- Tool Style: Full-Size
- Rectangle Cut Capacity @ 45 Deg.: 3-1/2 in x 4-3/8 in
- Metal Saw Type: Chop Saw
- Power Source: Corded
- Horsepower: 5.5
- Country of Origin (subject to change): China
Description
Chop Saw, Voltage 240V AC, Blade Dia. 14 in, Arbor Size 1 in, 4100 No Load RPM, 15 Amps, Corded, Cutting Capacity 2-1/2 In. Bar, 5 In. Pipe, 4-1/2 x 5-1/8 In. Steel, Pivoting Fence Angle 45 Degrees , Guard Type Pivoting, Handle Type Horizontal D, Tool Weight 38 lb, Application Metal Working, Material Steel Base, Includes Auto-stop Carbon Brushes, Spindle Lock, Vise, Wrench
Reviews of Metabo #CS23-355
Explore more
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase 414207K
- MAKITA SAW, POWER CUTTER, 781278
- MILWAUKEE M12 FUELâ„¢ 3" Cmpct Cut Off Tool - Kit w/ M12â„¢ ROVERâ„¢ Mntng Flood Light 2522-21XC, 2364-20
- STEEL GRIP Steel Grip 2009026 14 in. 15 amps Corded Chop Saw 2009026
- MAKITA U S A INC CUT OFF SAW 14" MPLW1401
- PALMGREN Cold Saw, 10" Bench Unit 9683130
- Metabo Power Saws