- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Grinders & Accessories
- /
- Electric Hand and Die Grinders
- /
- Corded Die Grinder, 120V, Paddle Switch
Metabo
Corded Die Grinder, 120V, Paddle Switch
- Zoro #: G9033972
- Mfr #: GP 400
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $313.23
Metabo #GP 400 Specifications
- Zoro #: G9033972
- Mfr #: GP 400
- Amps: 3.5 A
- No Load RPM: 25,000 RPM
- Collet Capacity: 1/4 in
- Corded/Cordless: Corded
- Item: Die Grinder
- Includes: (1) 1/4 in Collet, (1) Protective Rubber Cap, (2) Open-Jawed Spanners
- Voltage: 120V AC
- Features: Long Grinding Spindle, Precise Collar for Stationary use, Removable Protective Rubber Cap, Robust and Wear-Resistant Motor, Slim Design
- Switch Type: Paddle
- Corded/Banded: Corded
- Tool Length: 14 1/2 in
- Handle Design: Side
- Cord Length: 8 ft
- Tool Weight: 3.3 lb
- Overall Length: 14 1/2 in
- Collet Size: 1/4 in
- Power Source: Corded
- Kit Contents: (1) Bare Tool
- Minimum Speed: 25,000 RPM
- Safety Stop Mechanisms: Non-Locking Paddle Switch
- Grip Style: Barrel Grip
- Number of Speed Settings: 1
- Grinder Orientation: Straight
- Anti-Kickback Clutch Type: None
- Collet Guard Type: 1/4 in Guard
- Brake Type: None
- Current: 3.5 A
- Tether Style: Not Tether Capable
- Max. Speed: 25,000 RPM
- Case Included: No
- Anti-Restart Technology: No
- Application: Ideal for Working on Hard to Reach Places
- Vibration Level: 6.6 m/sq sec, 12 m/sq sec
- Country of Origin (subject to change): China
Description
Die Grinder, 3.5 A Amps, No Load RPM 25,000 RPM, Corded/Cordless Corded, Collet Capacity 1/4 in, Handle Design Side, Switch Type Paddle, Features Non-Locking Paddle Switch for Safety, Slim Motor Housing for Ideal Handling, Tool Length 14 1/2 in, Voltage 120V AC
Reviews of Metabo #GP 400
Explore more
- METABO Variable Speed Die Grinder-10,000-30,500 RPM-6.4 AMP Paddle Switch GEP 710 Plus
- METABO Die Grinder 3"X1"X1/4" -- A60 655377000
- METABO Die Grinder, Var Spd, 8.5 A, 3 In GE950 G Plus
- METABO Die Grinder 1/4"X5/8"X1/4" -- SA-1 656750000
- 3M Die Grinder Bearing Retainer, .3 HP 55757
- SP AIR 1/4" Straight Die Grinder (0.3HP) SP-7200
- MUELLER-KUEPS Wheel Hub Grinder Type 1 1/2 Drive 433 500
- 3M Die Grinder Spacer Plate 55761, .3 HP 55761
- Metabo Grinders & Accessories