customer-service Help
Metabo

Cordless Combination Kit, 18.0V, 2 Tools

Metabo Cordless Combination Kit, 18.0V, 2 Tools SB 18 LTX BL I, SSD 18 LTX 200 BL, 18V
Tap to zoom
Hover or click to zoom
$794.27
  • Voltage: 18V DC
  • Cordless Tools Included: Hammer Drill, Impact Driver
  • Battery Capacity: (2) 5.2 Ah
See full product details
This item ships free.

Total: $794.27

Metabo #SB 18 LTX BL I, SSD 18 LTX 200 BL, 18V Specifications

  • Voltage: 18V DC
  • Cordless Tools Included: Hammer Drill, Impact Driver
  • Battery Capacity: (2) 5.2 Ah
  • Number of Tools: 2
  • Cordless Tool Battery Type: Li-Ion
  • Includes: Keyless Chuck, Belt Hook, Side Handle
  • Series: LTX
  • No. of Batteries Included: 2
  • Battery Included: Yes
  • Carrying Case: Contractor Bag
  • Included Charger: 45KC05
  • Hammer Drill: 53YZ60
  • Impact Driver: 483U86
  • Corded/Cordless: Cordless
  • Max. Torque: Not Specified
  • Item: Cordless Combination Kit
  • Charger Replacement: 45KC05
  • Charger: (1) 45KC05
  • Battery Pack Replacement: 28CP79
  • Corded/Banded: Cordless
  • Green Environmental Attribute: Product is Rechargeable
  • Included Fastening Tools: Impact Driver (150 ft-lb)
  • Hammer Drill - Max. Torque: 1,062 in-lb
  • Power Source: Cordless
  • Charger Included: Yes
  • Hammer Drill - Chuck Size: 1/2 in
  • Battery Model No.: (2) 28CP79
  • Battery Series: Li-Power
  • Cordless Tool Kit Contents: (2) Bare Tools, (2) Batteries, (1) Charger
  • Case Included: Contractor Bag
  • Hammer Drill - BPM: 32,300
  • Wireless Tool Tracking: No
  • Number of Batteries Included: 2
  • Impact Driver - Torque Range: 150 ft-lb
  • Country of Origin (subject to change): Multiple

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.2 Ah, Includes Keyless Chuck, Belt Hook, Side Handle, Tool Brand Metabo, Series LTX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 28CP79, Battery Series Li-Power, Charger (1) 45KC05, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Reviews of Metabo #SB 18 LTX BL I, SSD 18 LTX 200 BL, 18V