- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Combination Kits
- /
- Cordless Combination Kit, 18.0V, 3 Tools
Metabo
Cordless Combination Kit, 18.0V, 3 Tools
- Zoro #: G1936269
- Mfr #: SB 18 LTX BL I, SSD 18 LTX 200 BL, ULA
Tap to zoom
Hover or click to zoom
$868.46
- Voltage: 18V DC
- Cordless Tools Included: Hammer Drill, Impact Driver, Portable Light
- Battery Capacity: (2) 5.2 Ah
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $868.46
Metabo #SB 18 LTX BL I, SSD 18 LTX 200 BL, ULA Specifications
- Zoro #: G1936269
- Mfr #: SB 18 LTX BL I, SSD 18 LTX 200 BL, ULA
- Voltage: 18V DC
- Cordless Tools Included: Hammer Drill, Impact Driver, Portable Light
- Battery Capacity: (2) 5.2 Ah
- Number of Tools: 3
- Cordless Tool Battery Type: Li-Ion
- Includes: Keyless Chuck, Belt Hook, Side Handle
- Series: LTX
- No. of Batteries Included: 2
- Battery Included: Yes
- Carrying Case: Contractor Bag
- Charger Replacement: 45KC05
- Included Charger: 45KC05
- Max. Torque: Not Specified
- Battery Pack Replacement: 28CP79
- Impact Driver: 483U86
- Corded/Cordless: Cordless
- Corded/Banded: Cordless
- Green Environmental Attribute: Product is Rechargeable
- Charger: (1) 45KC05
- Item: Cordless Combination Kit
- Hammer Drill: 53YZ60
- Light: 48UT49
- Power Source: Cordless
- Hammer Drill - Chuck Size: 1/2 in
- Case Included: Contractor Bag
- Cordless Tool Kit Contents: (2) Bare Tools, (2) Batteries, (1) Charger, (1) Light
- Battery Series: Li-Power
- Hammer Drill - Max. Torque: 1,062 in-lb
- Charger Included: Yes
- Battery Model No.: (2) 28CP79
- Impact Driver - Torque Range: 150 ft-lb
- Number of Batteries Included: 2
- Included Fastening Tools: Impact Driver (150 ft-lb)
- Wireless Tool Tracking: No
- Hammer Drill - BPM: 32,300
- Light - Type: Flashlight
- Country of Origin (subject to change): Multiple
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Portable Light, Voltage 18V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.2 Ah, Includes Keyless Chuck, Belt Hook, Side Handle, Tool Brand Metabo, Series LTX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 28CP79, Battery Series Li-Power, Charger (1) 45KC05, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Reviews of Metabo #SB 18 LTX BL I, SSD 18 LTX 200 BL, ULA
Explore more
- METABO Cordless Combination Kit, 18.0V, 2 Tools SSD 18 LTX 200 BL, ULA 14.4-18
- METABO Cordless Combination Kit, Li-Ion, 18.0V BSA14.4-18 HV+ULA14.4-18+SLA14.4-18
- METABO Cordless Combination Kit, Li-Ion, 18.0V SB18LTX-3 BLIQUICK+ULA14.4-18+PA14.4-18
- METABO Cordless Combination Kit, Li-Ion, 18.0V SSW 18 LTX 400 BL + ULA 14.4-18
- METABO Cordless Combination Kit, Li-Ion, 18.0V BE 18 LTX 6 + PA 14.4-18 USB
- METABO Cordless Combination Kit, 18.0V, 2 Tools SB 18 LTX BL I, SSD 18 LTX 200 BL, 18V
- DEWALT Cordless Impact and Drill w/DCB205-2CK DCF899B/DCH133B/DCB205-2CK
- DEWALT Cordless 20V Drill, Impact, Recip Saw DCK279C2/DCS380B
- PORTER-CABLE PORTER-CABLE PCCK604L2 Combo Kit, 20 V Battery PCCK604L2
- DEWALT Cordless Cut and Screwgun w/DCB205-2CK DCS551B/DCF622B/DCB205-2CK
- DEWALT Cordless Impact and Gs Gun w/DCB205-2CK DCF897B/DCGG571B/DCB205-2CK
- Metabo Cordless Tools