- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Combination Kits
- /
- Cordless Combination Kit, Li-Ion, 18.0V
Metabo
Cordless Combination Kit, Li-Ion, 18.0V
- Zoro #: G7647007
- Mfr #: SSW 18 LTX 400 BL + ULA 14.4-18
Tap to zoom
Hover or click to zoom
$605.35
- Voltage: 18V DC
- Cordless Tools Included: Impact Wrench, Light
- Battery Capacity: (2) 5.5 Ah
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $605.35
Metabo #SSW 18 LTX 400 BL + ULA 14.4-18 Specifications
- Zoro #: G7647007
- Mfr #: SSW 18 LTX 400 BL + ULA 14.4-18
- Voltage: 18V DC
- Cordless Tools Included: Impact Wrench, Light
- Battery Capacity: (2) 5.5 Ah
- Number of Tools: 2
- Cordless Tool Battery Type: Li-Ion
- Includes: Belt Hook, MetaLoc case insert
- Series: SSW 18 LTX
- No. of Batteries Included: 2
- Battery Included: 45KC03
- Carrying Case: Plastic Carry Case
- Corded/Cordless: Cordless
- Battery Pack Replacement: 45KC03
- Max. Torque: 295 ft-lb
- Charger: 45KC05
- Green Environmental Attribute: Product is Rechargeable
- Impact Wrench: 45KA85
- Item: Impact Wrench
- Light: 48UT49
- Included Charger: 45KC05
- Corded/Banded: Cordless
- Charger Replacement: 45KC05
- Features: 12 Speed/Torque Levels, Integrated Work Light, Handly Belt Hook, Metabo Brushless Motor, Robust Die Cast Aluminum Gear Housing
- Handle Type: Pistol Grip
- Tool Weight: 3.1 lb
- Clutch Style: Twin Hammer
- Drive Size: 1/2 in Square
- Built-In Light: Yes
- Charger Included: No
- Breakaway Torque: 420 ft-lb
- Number of Batteries Included: 2
- Impacts per Minute: 4,250
- Actuation: Trigger
- Fastening Torque: 295 ft-lb
- Retainer Type: Friction Ring
- Wireless Tool Tracking: No
- Tool Style: Full-Size
- Reaction Bar: No
- Handle Material: Plastic
- Free Speed: 2,150 RPM
- Housing Material: Die Cast Aluminum
- Number of Speed Settings: 12
- Power Source: Cordless
- Overall Length: 7 1/8 in
- Impact Sound Level: 111dB
- Vibration Level: 12.0 m/sq sec
- Head Width: 3 1/4 in
- Head Height: 7/8 in
- Power to Weight Ratio: 146.3 ft-lb/lb
- Brushless Motor: Yes
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Light
- Lock-Off Switch: Yes
- Standards: CSA
- Impact Rated: Yes
- Case Included: Yes
- Drive Style: Standard
- Country of Origin (subject to change): Multiple
Description
Impact Wrench, Drive Size 1/2 in Square, Max. Torque 295 ft-lb, Voltage 18V DC, Series SSW 18 LTX, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.5 Ah, Tool Weight 3.1 lb, Clutch Style Twin Hammer, Battery Included 45KC03, Battery Pack Replacement 45KC03, Features 12 Speed/Torque Levels, Integrated Work Light, Handly Belt Hook, Metabo Brushless Motor, Robust Die Cast Aluminum Gear Housing
Restrictions and Compliance
- Hazardous material
Reviews of Metabo #SSW 18 LTX 400 BL + ULA 14.4-18
Explore more
- METABO Cordless Combination Kit, Li-Ion, 18.0V BS18LTX-3 BLIQUICK+ULA14.4-18+PA14.4-18
- METABO Cordless Combination Kit, Li-Ion, 18.0V SB18LTX BL+ULA14.4-18+PA 14.4-18USB
- METABO Cordless Combination Kit, Li-Ion, 18.0V BS18LTX BL+ULA14.4-18+PA 14.4-18USB
- METABO Cordless Combination Kit, Li-Ion, 18.0V WPB18LTX150 BL+ULA14.4-18+PA14.4-18USB
- METABO Cordless Combination Kit, 18.0V, 3 Tools SB 18 LT BL, SSD 18 LTX 200 BL, ULA 14.4
- METABO 12-18V BT Cordless Speaker R 12-18
- BLACK & DECKER Navigator Combo Set 74-598
- MAKITA Cordless Combination Kit, 18.0V, 2 Tools CX200RB + BL1820B
- DEWALT Cordless Hmr and Light w/DCB205-2CK DCH293B/DCL074/DCB205-2CK
- Metabo Cordless Tools