Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cordless Drill/Driver, 18V, 1/2", Bare Tool

  • Zoro #: G9679717
  • Mfr #: BS 18 LTX BL I bare
$222.37 10% off
$199.00
  • Chuck Size: 1/2 in
  • Chuck: Keyless
  • Tool Length: 8 in
See full product details
This item ships free.

Metabo #BS 18 LTX BL I BARE Specifications

  • Zoro #: G9679717
  • Mfr #: BS 18 LTX BL I bare
Chuck Size: 1/2 in Chuck: Keyless
Tool Length: 8 in Battery Pack Replacement: 28CP79
Voltage: 18V DC Item: Cordless Drill/Driver
Brushless Motor: Yes Number of Batteries: 0
Corded/Banded: Cordless Transmission: 2-Speed
Corded/Cordless: Cordless Clutch Style: Electronic
Handle Type: Pistol Grip Includes: Keyless Chuck, Plastic Carrying Case, Side Handle
Max. Torque: 1,300 in-lb Tool Weight: 4.4 lb
Battery Included: No Cordless Tool Battery Type: Li-Ion
Max. Power: Not Specified No Load RPM: 0 to 600/0 to 2050
Battery Included / Bare Tool: Bare Tool Series: Ultra-M
Chuck Material: Metal/Plastic Min. Torque: 0 in-lb
Cordless Tool Kit Contents: (1) Bare Tool Overall Length: 8 in
Handle Material: Rubber Number of Batteries Included: 0
Max. Speed: 1,850 RPM Power Source: Cordless
Wireless Tool Tracking: No Throttle Type: Trigger
Number of Speed Settings: 2 Drill Chuck Type: Keyless
Cordless Drill Class: Premium Variable Speed: Yes
Housing Material: Aluminum Min. Speed: 500 RPM
Drilling Capacity in Wood: 2 1/2 in Drilling Capacity in Steel: 1/2 in
Built-In Light: Yes Torque Range: 0 in-lb to 1,062 in-lb
Charger Included: No Number of Clutch Settings: 10 + Drill
Shop By: Hot Buys Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Cordless Drill/Driver, Voltage 18V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, Ultra-M Series, No Load RPM 0 to 600/0 to 2050, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 1,300 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 28CP79, Chuck Keyless, Tool Length 8 in, Tool Weight 4.4 lb, Includes Keyless Chuck, Plastic Carrying Case, Side Handle

Restrictions and Compliance

Hazardous material

Reviews of Metabo #BS 18 LTX BL I BARE