Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cordless Rotary Hammer, 18.0V, D-Handle

  • Zoro #: G6292890
  • Mfr #: KHA 18 LTX BL 24 Quick bare
$385.59
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Plus
  • Voltage: 18.0 V
See full product details
This item ships free.

Metabo #KHA 18 LTX BL 24 QUICK BARE Specifications

  • Zoro #: G6292890
  • Mfr #: KHA 18 LTX BL 24 Quick bare
  • Item: Cordless Rotary Hammer
  • Chuck Type: SDS Plus
  • Voltage: 18.0 V
  • No Load RPM: 0 to 1200
  • Blows per Minute: 0 to 4500
  • Cordless Tool Battery Type: Li-Ion
  • Battery Capacity: 5.2 Ah
  • Core Bit Capacity: 2 5/8 in
  • Solid Bit Capacity: 1/2 in
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Series: 18V LTX BL
  • Capacity in Concrete: 1 in
  • Battery Included: No
  • Tool Length: 12 3/4 in
  • Handle Type: D-Handle
  • Includes: Carrying Case, Drilling Depth Guide, Side Handle
  • Charger Replacement: 45KC05
  • Features: 3-Mode Operation, Anti-Vibration System, Brushless Motor Technology, Doubly Secure, LED Light, Quick Keyless Chuck Change, Variable Speed Control
  • Battery Pack Replacement: 28CP79
  • Included Charger: No
  • Stop Rotation: Yes
  • Tool Weight: 9.9 lb
  • Green Environmental Attribute: Product is Rechargeable
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Cordless Rotary Hammers, Cordless Rotary Hammer, Bare Tool, Voltage 18.0 V, Chuck Type SDS Plus, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.2 Ah, 0 to 4500 Blows per Minute, 0 to 1200 No Load RPM, Brushless Motor Yes, Series 18V LTX BL, Stop Rotation Yes, 1 in Capacity in Concrete, 1/2 in Solid Bit Capacity, 2 5/8 in Core Bit Capacity, Battery Included No, Battery Pack Replacement 28CP79, Handle Type D-Handle

Reviews of Metabo #KHA 18 LTX BL 24 QUICK BARE