Metabo Corporation

Metabo® 1/2 " Drill

Metabo Corporation Metabo® 1/2 " Drill BE 75-16
Hover or click to zoom Tap to zoom
$463.91
  • Country of Origin (subject to change): Germany
See full product details
This item ships free.

Total: $463.91

Metabo Corporation #BE 75-16 Specifications

  • Country of Origin (subject to change): Germany

Description

Metabo be 75-16 1/2 " drill constructed of steel/lexon for long lasting durability. Triple gear reduction drill provides variospeed electronics with high torque for use with auger bits up to 2". Geared chuch, reversing facility, extra long safety non-slip side handle and switch locking catch. Color is green . Arbor size is 1/2" . Length is 11.75" . Maximum torque is 664 .

Restrictions and Compliance

Reviews of Metabo Corporation #BE 75-16