customer-service Help
Metabo

CutOff Whl, A60TZ, 6"x.040"x7/8", 10200rpm

Metabo CutOff Whl, A60TZ, 6"x.040"x7/8", 10200rpm 655339000
Tap to zoom
Hover or click to zoom
$2.19 24% off
$1.65
  • Abrasive Grit: 60
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Diameter: 6 in
See full product details
Orders over $75 ship free.

Total: $1.65

Metabo #655339000 Specifications

  • Abrasive Grit: 60
  • Abrasive Material: Aluminum Oxide
  • Abrasive Wheel Diameter: 6 in
  • Abrasive Wheel Type: Type 1
  • Arbor Hole Size: 7/8 in
  • Diameter: 6 in
  • Series: A60TZ
  • Thickness: 0.04 in
  • Application: Stainless Steel, Steel
  • Diamond Knockout: No
  • Item: Abrasive Cut-Off Wheel
  • Max. RPM: 10,200 RPM
  • Country of Origin (subject to change): United States

Description

Abrasive Cut-Off Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 in, Thickness 0.04 in, Arbor Hole Size 7/8 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Max. RPM 10,200 RPM, Series A60TZ, Diamond Knockout No, Application Stainless Steel, Steel

Reviews of Metabo #655339000