Metabo

Cutting Wheel, T27, A60TZ, 4.5"X0.045"X7/8"


product price: $2.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Abrasive Material Aluminum Oxide
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Diameter 4-1/2"
  • Series A60TZ
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Metabo
  • MFR # 655346000
  • Zoro # G3651580
  • UPC #
    662911300954
  • Country of Origin United States
  • Category Cut-Off Wheels

Dimensions

Arbor Hole Size 7/8"
Diameter 4-1/2"

Details

Abrasive Material Aluminum Oxide
Abrasive Wheel Type Type 27
Series A60TZ
Thickness 0.045"
Item Abrasive Cut-Off Wheel
Primary Material Applicationn Stainless Steel, Steel
Compatible Tool Type Angle Grinder

Description

Abrasive Cut-Off Wheel, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.