This item is Discontinued.

Metabo Hpt Circular Saw, 7-1/4 In. Dia. C7SB2

Circular Saw, 7-1/4 In. Dia. (Discontinued)

  • Mfr # C7SB2
  • Zoro # G7513371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C7SB2
Zoro #
G7513371
UPC #
717709009493
Country of Origin
Unknown

Dimensions

Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Tool Length
14 13/32 in
Depth of Cut @ 45 Deg.
1-29/32"
Cord Length
8 ft
Depth of Cut @ 90 Deg.
2-3/8"

Details

Blade Side
Right
Corded/Cordless
Corded
Corded/Banded
Corded
Bevel Capacity
55 Degrees
Tool Weight
10.1 lb
Shoe Material
Aluminum
No Load RPM
5800
Bevel Stops
45 Degrees
Features
Bevel Capacity From 0 Degrees to 55 Degrees, Die-Cast Aluminum Alloy Base, Cutting Depth Lever
Brake Type
None
Amps
15.0
Item
Corded Circular Saw
Handle Type
Soft Grip
Includes
Carrying Case, 24-Tooth Carbide Tipped Blade, 10mm Wrench

Description

Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Right, Shoe Material Aluminum, Bevel Stops 45 Degrees , Tool Length 14 13/32 in, Tool Weight 10.1 lb, Cord Length 8 ft, Includes Carrying Case, 24-Tooth Carbide Tipped Blade, 10mm Wrench, Features Bevel Capacity From 0 Degrees to 55 Degrees, Die-Cast Aluminum Alloy Base, Cutting Depth Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.