- Home
- /
- Tools & Machining
- /
- Air-Powered & Pneumatic Tools
- /
- Air Nailers & Staplers
- /
- Fnsh Nlr Kt Ang 18V 15Ga
This Product is Discontinued
Shop for all Air Nailers & Staplers
Metabo Hpt
Fnsh Nlr Kt Ang 18V 15Ga (Discontinued)
- Zoro #: G7798138
- Mfr #: NT1865DMASM

Tap to zoom
Hover or click to zoom
This Product is Discontinued
Metabo Hpt #NT1865DMASM Specifications
- Zoro #: G7798138
- Mfr #: NT1865DMASM
- Country of Origin (subject to change): China
Description
The new Metabo HPT 18-Volt Brushless 15-Gauge Angled Finish Nailer is taking cordless nailing to the next level. No longer will you have to worry about hoses compressors or gas cartridges. Metabo HPT is proud to build upon its strong pneumatic heritage and offer a professional cordless option. Equipped with brushless motor technology this nailer delivers increased power with less weight longer tool life and longer runtime per charge. This finish nailer is equipped with a selective actuation button where the user can choose between bump and sequential modes. It also features a tool-less depth of drive adjustment on-tool battery indicator integrated pivoting belt hook and a side lock switch to prevent accidental firing. The finish nailer features an impressive zero ramp-up time and can drive approximately 1100 nails per charge while being fast accurate and flush. Powered by Metabo HPT's new compact 3.0Ah battery this nailer is sure to get the job done efficiently completely and comfortably.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No