This item is Discontinued.

Metabo Hpt Router, 3-1/4 HP, 15A M12V2

Router, 3-1/4 HP, 15A (Discontinued)

  • Mfr # M12V2
  • Zoro # G7608973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12V2
Zoro #
G7608973
UPC #
717709010376
Country of Origin
Unknown

Dimensions

Overall Depth (In.)
2-9/16

Details

Item
Router
HP
3-1/4
Voltage
120
Amps
15
Includes
Straight Guide, Centering Gauge, Guide Bar, Wing Bolt, Wrench, 1/4 in Collet, 1/2 in Collet, 4mm Hex Bar Wrench
Corded/Cordless
Corded
Switch
Variable
Tool Weight (Lb.)
13.9
Corded/Banded
Corded
No Load RPM
8000 to 22,000
Speed Type
Variable
Features
15A Motor, Soft Start, Variable Speed Dial

Description

Router, Voltage 120, Includes Straight Guide, Centering Gauge, Guide Bar, Wing Bolt, Wrench, 1/4 in Collet, 1/2 in Collet, 4mm Hex Bar Wrench

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.