- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Finishing Tools
- /
- Bevelers
- /
- Portable Beveling Machine, 15mm Size
Metabo
Portable Beveling Machine, 15mm Size
- Zoro #: G5006541
- Mfr #: KFM 16-15 F
Tap to zoom
Hover or click to zoom
$3,276.02
- Item: Portable Beveling Machine
- Max. Bevel: 5/8 in
- Bevel Angle: 0 Degrees to 90 Degrees
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3,276.02
Metabo #KFM 16-15 F Specifications
- Zoro #: G5006541
- Mfr #: KFM 16-15 F
- Item: Portable Beveling Machine
- Max. Bevel: 5/8 in
- Bevel Angle: 0 Degrees to 90 Degrees
- Number of Inserts: 3
- HP: 2.25 hp
- Voltage: 120 V
- Corded/Cordless: Corded
- Phase: 1
- Features: Metal bevelling tool for chamfer heights up to 15 mm for weld seam preparation; Patented one-touch controller for tool-free adjustment of cutting depth in 0.1mm steps; Stop points for fast set-up and preventing unintentional adjustment of the cutting depth when working; Precise setting of the chamfer angle directly via the guide plates; Universal cutter head with three carbide indexable inserts for infinite chamfer angles from 0-90 Degrees ; Large guide plates for maximum control; Roller stop to guide along pipes for easy preparation of weld seams; Tool-free adjustable front handle; Metabo LongLife motor with patented dust protection for long service life; Electronic overload protection for long service life; Lateral chip-guards protect user
- Amps: 14.0 A
- Includes: (3) Indexable Carbide Cutters, 1.5mm Hex Key, 4mm Hex Key, Adjustable D-Handle, Carrying Case, Guide Roller, Torx 15 Screwdriver
- Corded/Banded: Corded
- Hz: 50/60
- Radius Inserts for Rounding: No
- No Load RPM: 12,000 RPM
- Country of Origin (subject to change): Germany
Description
Portable Beveling Machine, Max. Bevel 5/8 in, Bevel Angle 0 Degrees to 90 Degrees , Number of Inserts 3, 2.25 hp HP, 120 V Voltage, 1 Phase, 14.0 A Amps, 50/60 Hz, 12,000 RPM No Load RPM, Radius Inserts for Rounding No
Reviews of Metabo #KFM 16-15 F
Explore more
- METABO Portable Beveling Machine, 4mm Size KFM 9-3 RF
- METABO Portable Beveling Machine, 10mm Size KFMPB 15-10 F
- METABO Chamfer Machine, 14.3" L, 18V, 2 Inserts KFM 18 LTX 3 RF 18V (Bare)
- METABO Chamfer Machine, Battery Included, 14.3" L KFM 18 LTX 3 RF 18V Kit
- METABO Portable Beveling Machine, 10mm Size KFM 15-10 F
- HECK INDUSTRIES Mill Beveler, 1 HP, 110V 8000
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V 5000
- SP AIR Air Mini Beveler (23000 RPM, 0.6MPA) SP-7252FR
- HECK INDUSTRIES Mill Beveler, 1/2 HP, 110V 7000
- HECK INDUSTRIES Weld Shaver, 4 HP, 110V WS625
- BAILEIGH INDUSTRIAL Beveling Machine, 1/4" W Cutting CM-6-1.0
- Metabo Bevelers