- Home
- /
- Lighting
- /
- Work Lights
- /
- Base-Mount and Tripod Work Lights
- /
- Rechargeable Stand Light Kit, 18.0V, LED
Metabo
Rechargeable Stand Light Kit, 18.0V, LED
- Zoro #: G2613797
- Mfr #: BSA14.4-18 SITE LAMP KIT + 623729000
Tap to zoom
Hover or click to zoom
$564.00
- Item: Rechargeable Stand Light Kit
- Lumens: 2600/1200
- Voltage: 18.0 V
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $564.00
Metabo #BSA14.4-18 SITE LAMP KIT + 623729000 Specifications
- Zoro #: G2613797
- Mfr #: BSA14.4-18 SITE LAMP KIT + 623729000
- Item: Rechargeable Stand Light Kit
- Lumens: 2600/1200
- Voltage: 18.0 V
- Light Output Mode: High / Low
- Lamp Type: LED
- Focus: Flood
- Series: Ultra-M
- Use With Battery Mfr. No.: 625592000, 625596000, LiHD 18V 5.5Ah, LiHD 18V 6.2Ah, LiHD 18V Compact 3.1Ah
- Beam Distance: 100 ft
- Switch Type: Toggle
- Lamp Life: 30,000 hr
- Number of Batteries: 1
- Replacement Lamps: No
- Standards: CSA Certified
- Base Style: Tripod
- Includes: Cordless Site Light, Tripod, 5.2Ah Battery, Charger, Tool Bag, Carrying Bag for Tripod
- Corded/Cordless: Cordless
- Max. Height: 7 ft
- Tool Weight: 14.9 lb
- Green Environmental Attribute: Product is Rechargeable
- Special Features: (18) LED Lights, 7 hr Runtime Per Battery Charge, 180 Degrees Swiveled Light, Removable From Stand, Can be Wall Mounted, 5/8"-11 Threaded Connection to Stand
- Water Penetration Rating: Not Rated
- Product Type: Rechargeable Stand Light Kit
- Country of Origin (subject to change): Multiple
Description
Rechargeable Stand Light Kit, Voltage 18.0, Battery Included, Lamp Type LED, 2600/1200 Lumens, Focus Flood, Light Output Mode High / Low, Series Ultra-M, Use With Battery Mfr. No. 625596000, 625592000, LiHD 18V Compact 3.1Ah, LiHD 18V 5.5Ah, LiHD 18V 6.2Ah, Base Style Tripod, Water Penetration Rating Not Rated, Number of Batteries 1, Beam Distance 100 ft, Lamp Life 30,000 hr, Replacement Lamps No, Switch Type Toggle
Restrictions and Compliance
- Hazardous material
Reviews of Metabo #BSA14.4-18 SITE LAMP KIT + 623729000
Explore more
- METABO Construction Tripod 628791000
- METABO Cordless Job Site Light, LED, 14.4/18.0V BSA 14.4-18 LED HV Industrial bare
- AIR SYSTEMS INTERNATIONAL Remote Area Lighting System, LED, 87" H AL8600BP
- MARCO 308 LED blast light 150' 16/2 Cord Clamps 1030861
- BLAZING LED Blazing LED 702349 Cob LED Dual Work Light - pack of 12 3537677
- MILWAUKEE M12 ROCKET Dual Power Tower Light 2132-20
- WOODS WORK LIGHT W/TRIPOD 144W WL40272S
- COLEMAN CABLE INC Coleman Cable Inc. Worklight 250W Halogen Port L878 1110618
- HHIP 14 Watt LED IP65 Waterproof Machine Work Light 8401-0473
- MILWAUKEE M12â„¢ ROVERâ„¢ Cordless Service and Repair Flood Light 2367-20
- FOXFURY FOXFURY LED Black Remote Area Lighting System 200-900
- Metabo Base-Mount and Tripod Work Lights